Shop All Adhesive Discs
Arc Abrasives
Psa Gold Disc Roll-100 6In 150
Mfr # 34976
Zoro # G0639838
original price:
$41.14
18% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34976
- Zoro # G0639838
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- VSM Abrasive Roll, AO, 120 Grit, 2"x50 yd., Br (332670)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136202)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (30514ZAT)
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- ARC ABRASIVES 12" PREDATOR Cloth PSA Disc, 60 Grit (71-30513)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- Arc Abrasives Adhesive Discs