Shop All Adhesive Discs
Arc Abrasives
Psa Gold Disc Roll-100 5In 180
Mfr # 3496710
Zoro # G0639801
original price:
$30.65
9% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 3496710
- Zoro # G0639801
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Overall Diameter 5 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 80 Grit (30478T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 36 Grit (30546)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 100 (34974)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 36 Grit (30450)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 100 Grit (30455T)
- Arc Abrasives Adhesive Discs