Shop All Abrasive Rolls
Arc Abrasives
Psa Gold Disc Rl-100 6In 400
Mfr # 34982
Zoro # G0685161
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Super Fine
- Series AO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34982
- Zoro # G0685161
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 120G (73152)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- ARC ABRASIVES Cr 3/8 X 1-1/2 X 1/8 80 (21284)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- ARC ABRASIVES Cr 1/2 X 1 X 1/8 180 (21336)
- 3M Microfinish Film Disc, Type D, Blue, 5"xNH (268L 848)
- Arc Abrasives Abrasive Rolls