Shop All Sanding Bands
Arc Abrasives
Nl Band 1 X 2 60
Mfr # 76789
Zoro # G3585228
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Max. RPM 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 76789
- Zoro # G3585228
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 2 in |
Overall Width | 2 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 2 in W |
Details
Item | Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 8,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Coating Coverage | Closed |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cotton |
Abrasive Type | Coated |
Band Grit | 60 |
Color | Brown |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Backing Material Weight | X |
Maximum Operating Speed | 8,000 RPM |
Description
Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 8,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Push Stick (416772-1)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- ARC ABRASIVES Nl Band 3/4 X 1 80 (76622)
- ARC ABRASIVES Nl Band 3/4 X 2 80 Ao (76646)
- DEDECO SUNBURST 1/2'' X 1/2'' BANDS DARK GREEN 50 GRIT (A/O) 12/BX (1842)
- PFERD 1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41046)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46011)
- Arc Abrasives Sanding Bands