Shop All Lock Nuts
Arc Abrasives
Locking Nut, 5/8-11, 2In Flange
Mfr # 50418
Zoro # G3126238
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Flange Hex
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 50418
- Zoro # G3126238
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
System of Measurement | Inch |
Description
Locking Nut, 5/8-11, 2In Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 4-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0400)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.3600)
- ARC ABRASIVES 5/8"-11 Center Nut, 4-1/2 & 5" (50418Z1)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened (240XSNA)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (78984)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- HILLMAN Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded (829716)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- Arc Abrasives Lock Nuts