Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 8 in., VF, AlO
Mfr # 62027
Zoro # G1018281
original price:
$7.47
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62027
- Zoro # G1018281
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Disc Dia. | 8" |
Dia. (In.) | 8 |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | ZK |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 4800 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Very Fine |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Very Fine, Overall Diameter 8 in, Series ZK, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Hi-Speed Cut-Off Wheel, 14 x 1/8 x 20mm (84434)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., VF, AlO (62021)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., Crs, AlO (62019)
- ARC ABRASIVES Bb Fin Disc 6 X 1/4 Mar-A Vfn (53138AH)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- Arc Abrasives Hook & Loop Sanding Discs