Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 8 in., Med, AlO
Mfr # 62026
Zoro # G1335232
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62026
- Zoro # G1335232
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Disc Dia. | 8" |
Dia. (In.) | 8 |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Series | ZK |
Color | Maroon |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 4800 |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Grade Medium, Overall Diameter 8 in, Series ZK, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2in, Coarse (76421)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- Arc Abrasives Hook & Loop Sanding Discs