Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 7 in., Crs, AlO
Mfr # 62022
Zoro # G1717423
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62022
- Zoro # G1717423
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Series | ZK |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Color | Brown |
Backing Material | Paper |
Max. RPM | 4800 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 7 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SD-5 Double Cut Round Ball Tungsten Carbide Burr (CB-SD5D)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- ALC Blasting Basket (41909)
- TOOLPRO 9 in 120 Grit Drywall Sander Pads 5Pack, 5PK (TP00125)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Crs, AlO (62007)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- Arc Abrasives Hook & Loop Sanding Discs