Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 6 in., Med, AlO
Mfr # 62020
Zoro # G0627164
original price:
$4.79
11% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62020
- Zoro # G0627164
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Color | Maroon |
Series | ZK |
Backing Material | Paper |
Max. RPM | 4800 |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Medium |
Coating Coverage | Open |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Medium, Overall Diameter 6 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600251)
- NORTON ABRASIVES Abrasive Roll, 15 ft., AO/SC, Maroon (66261008108)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262501)
- NORTON CO Sanding Disc H/L 5In 100Grit (04061)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Crs, AlO (62025)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., VF, AlO (62027)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- Arc Abrasives Hook & Loop Sanding Discs