Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 6 in., Crs, AlO
Mfr # 62019
Zoro # G2962425
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62019
- Zoro # G2962425
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Series | ZK |
Abrasive Grade | Coarse |
Color | Brown |
Max. RPM | 4800 |
Disc Grade | Coarse |
Coating Coverage | Open |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Coating Coverage Open, Grade Coarse, Overall Diameter 6 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SaitStripT27 412x12x78PK4 (77230)
- FLEX-HONE TOOL BC11218 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11218)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- ECONOLINE Blast Media, Glass Beads, Size R, 50 lb. (521140Z-50)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Crs (62013)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Med, AlO (62005)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Crs, AlO (62007)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AC-241-500)
- Arc Abrasives Hook & Loop Sanding Discs