Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 5 in., XCrs, AlO
Mfr # 62016-9
Zoro # G1887812
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 62016-9
- Zoro # G1887812
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Extra Coarse |
Series | ZK |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Brown |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 4800 |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Coarse |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 5 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120027)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in, XCrs (62013-9)
- ARC ABRASIVES Bb Fin Disc 6 X 1/4 Mar-A Vfn (53138AH)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Crs, AlO (62025)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- Arc Abrasives Hook & Loop Sanding Discs