Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 4 in., VF, AlO
Mfr # 62012
Zoro # G3067416
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 62012
- Zoro # G3067416
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Color | Blue |
Series | ZK |
Backing Material | Paper |
Max. RPM | 4800 |
Disc Grade | Very Fine |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK50 (DCD050220H50G)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO (62015)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- Arc Abrasives Hook & Loop Sanding Discs