Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 4 in., Med, AlO
Mfr # 62011
Zoro # G1121723
original price:
$2.65
9% off
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 62011
- Zoro # G1121723
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Series | ZK |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Medium |
Color | Maroon |
Max. RPM | 4800 |
Coating Coverage | Open |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Medium |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- CONTINENTAL ABRASIVES SL-3 Aluminum Cut Conical Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SL3NF)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., VF, AlO (62021)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- Arc Abrasives Hook & Loop Sanding Discs