Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 4 in., Crs, AlO
Mfr # 62010
Zoro # G0897827
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62010
- Zoro # G0897827
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Brown |
Series | ZK |
Backing Material | Paper |
Max. RPM | 4800 |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Disc Grade | Coarse |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 4 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Left Glove 24 in. (412003L)
- METABO 10 Sanding Belt 1-1/2" x 30" P240 ALOX PK (626302000)
- MARCO #4 Supersonic 3/4" NPS Nozzle 1/4" (10AT4)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., Crs, AlO (62019)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Crs (62013)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in, XCrs (62013-9)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- Arc Abrasives Hook & Loop Sanding Discs