Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 4-1/2 in, XCrs
Mfr # 62013-9
Zoro # G3000076
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62013-9
- Zoro # G3000076
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4 1/2 in |
Disc Dia. | 4-1/2" |
Dia. (In.) | 4-1/2 |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Extra Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | ZK |
Color | Brown |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 10,000 |
Resistance Properties | Load |
Coating Coverage | Open |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Extra Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8283CTR)
- MIRKA Iridium 5" Grip 89H 40 (24-5MH-040)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 9S, Fine (70137)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., VF, AlO (62009)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., VF, AlO (62027)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100067094)
- Arc Abrasives Hook & Loop Sanding Discs