Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 4-1/2 in., Med
Mfr # 62014
Zoro # G0745105
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 62014
- Zoro # G0745105
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Dia. (In.) | 4-1/2 |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Series | ZK |
Color | Maroon |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 10,000 |
Disc Grade | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 4 1/2 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-45C060)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., VF, AlO (62009)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Crs (62013)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in, XCrs (62013-9)
- MIRKA Vacuum, Grip Disc, 3", 6H, P800, PK50 (23-634-800)
- Arc Abrasives Hook & Loop Sanding Discs