Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 3 in., VF, AlO
Mfr # 62009
Zoro # G2212585
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62009
- Zoro # G2212585
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Dia. (In.) | 3 |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Disc Backing Material | Paper |
Abrasive Grade | Very Fine |
Series | ZK |
Max. RPM | 6000 |
Vacuum Hole Pattern | Non-Vacuum |
Coating Coverage | Open |
Disc Grade | Very Fine |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22071)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775475)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Crs, AlO (62007)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO (62015)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- Arc Abrasives Hook & Loop Sanding Discs