Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 2 in., VF, AlO
Mfr # 62006
Zoro # G2471497
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62006
- Zoro # G2471497
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 2" |
Dia. (In.) | 2 |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Color | Blue |
Series | ZK |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Backing Material | Paper |
Max. RPM | 20,000 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Very Fine |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20060)
- CENTURY DRILL & TOOL Century Drill 76061 Angle Grinder Cup Brush 6" Dia. Crimped Steel 0.0118" (76061)
- GYROS Mandrel 1/8Shnk1/8Screw (80-18100)
- NORTON ABRASIVES Sharpening File, Square, AlO, Fine, Red, PK5 (61463686140)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8060)
- Arc Abrasives Hook & Loop Sanding Discs