Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 2 in., Med, AlO
Mfr # 62005
Zoro # G1802071
original price:
$1.05
15% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 62005
- Zoro # G1802071
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2 in |
Disc Dia. | 2" |
Dia. (In.) | 2 |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | ZK |
Abrasive Grade | Medium |
Color | Maroon |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 20,000 |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Medium |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 4"x5/8"-11" (12A004)
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TR, (66261055103)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H (69936699706)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in, XCrs (62013-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- Arc Abrasives Hook & Loop Sanding Discs