Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, 60 Grit, 5in.Disc dia.
Mfr # 71-30441V
Zoro # G2732740
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic
- Grit 60
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30441V
- Zoro # G2732740
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Dia. | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 60 |
Abrasive Type | Coated |
Backing Weight | Y |
Color | Yellow |
Backing Material | Cloth |
Series | Arc Predator |
Item | Hook-and-Loop Sanding Disc |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Arc Predator, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 80 Grit, Medium, Zirconia, ZK713X (107813)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO (62015)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- MIRKA Gold 8" Grip 9H P180 (23-632-180)
- Arc Abrasives Hook & Loop Sanding Discs