Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, 40 Grit, 5in.Disc dia.
Mfr # 71-30439V
Zoro # G2732670
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-30439V
- Zoro # G2732670
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- ARC ABRASIVES Bb Fin Disc 6 X 1/4 Mar-A Vfn (53138AH)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- Arc Abrasives Hook & Loop Sanding Discs