Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, 36 Grit, 6in.Disc dia.
Mfr # 71-30450VW
Zoro # G2732716
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Ceramic
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30450VW
- Zoro # G2732716
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66254461177)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268351)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WALTER SURFACE TECHNOLOGIES Thread, 5/8"-11- 4.5" - 5" Backing Pads (15D014)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., VF, AlO (62027)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Crs (62013)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Crs, AlO (62007)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- Arc Abrasives Hook & Loop Sanding Discs