Shop All Back Up Pads
Arc Abrasives
Hook-and-Loop Dsc BU Pad, 4D
Mfr # 11-53904SH
Zoro # G1669403
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 4,800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-53904SH
- Zoro # G1669403
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 in |
Back Mounting Size | 5/8"-11 |
Diameter | 4" |
Connector Size | 5/8"-11 |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Pad Diameter x Thickness | 4 in Dia |
Overall Width | 4 in |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Diameter | 4 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 4,800 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 in, Overall Diameter 4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 6"x1/4", Material: Steel (13K604)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- 3M Disc Pad Face Plate Hub, 2.5 in D, PK10 (88743)
- Arc Abrasives Back Up Pads