Shop All Back Up Pads
Arc Abrasives
Hook-and-Loop Dsc BU Pad, 4-1/2D
Mfr # 11-53904Z3
Zoro # G0309635
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-53904Z3
- Zoro # G0309635
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Width | 4 1/2 in |
Pad Diameter x Thickness | 4 1/2 in Dia |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- NORTON ABRASIVES CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4" (66252922987)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ARC ABRASIVES Qk Change Dsc BU Pad, 2D, TR (11-50259)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- DYNABRADE Vacuum, Disc Pad, 8" dia. (56235)
- Arc Abrasives Back Up Pads