Shop All Back Up Pads
Arc Abrasives
Hook-and-Loop Dsc Backup Pad, 7D
Mfr # 11-53907
Zoro # G1958564
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 6,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-53907
- Zoro # G1958564
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Back Mounting Size | 5/8"-11 |
Diameter | 7" |
Connector Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 7 in |
Overall Diameter | 7 in |
Pad Diameter x Thickness | 7 in Dia |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 7 in, Overall Diameter 7 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- CLESCO SS-008032-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-008032-050A6)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- ARC ABRASIVES Circle Cool Threaded Med, 7In (50410)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- 3M Disc Pad, 5 in. (05775)
- Arc Abrasives Back Up Pads