Shop All Flap Discs
This Product is Discontinued
Arc Abrasives
Flp-D Za Al/Af 4.5 X 5/8-11 36 (Discontinued)
Mfr # 10813
Zoro # G3704438
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grit 36
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10813
- Zoro # G3704438
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T29 - Angle Face |
Grit | 36 |
Series | SZA |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Za Al/Af 4.5 X 5/8-11 36 |
Description
Flp-D Za Al/Af 4.5 X 5/8-11 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.