Shop All Flap Discs
Arc Abrasives
Flp-D Hd Za Fg/Af 4.5 X 7/8 40
Mfr # 1067353
Zoro # G3704079
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 1067353
- Zoro # G3704079
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T29 - Angle Face |
Grit | 40 |
Series | SZA |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Hd Za Fg/Af 4.5 X 7/8 40 |
Description
Flp-D Hd Za Fg/Af 4.5 X 7/8 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- DYNABRADE FlapDisc, Locking, 2", 40G (90970)
- DEDECO SUNBURST 6'' TC DISCS DARK GREEN 50 GRIT (A/O) 40/BX (2284)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK10 (06467)
- ARC ABRASIVES Flap Disc, Size: 4-1/2in.x7/8in., Style: Type 29, Grit: 36, 10PK (71-10823AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 36 Grit (71-10813FXL)
- UNITED ABRASIVES/SAIT SAIT 78006 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (78006)
- Arc Abrasives Flap Discs