Shop All Flap Wheels
Arc Abrasives
Flap Wheel, Interleaf, AO, 2 in., 80 Grit
Mfr # 54122
Zoro # G9375484
original price:
$28.48
23% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit 80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 54122
- Zoro # G9375484
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 15,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Dressing Wheel Tool - Used - Shaping Grinding Wheels; 700-518 (700-518)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (25581)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (11338)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (11237)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 240G (11293)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (11260)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- Arc Abrasives Flap Wheels