Shop All Flap Wheels
Arc Abrasives
Flap Wheel, Interleaf, AO, 2 in., 120 Grit
Mfr # 54123
Zoro # G9633312
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 54123
- Zoro # G9633312
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 15,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blue ShtRollMultiH 36189 120g, PK4 (36189)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- DEDECO SUNBURST 3'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1343)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 180G (11291)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 80G (12190)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 240G (11293)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 120 Grit (11139Z54)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 60G (12137)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- WEILER 2"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30724V)
- Arc Abrasives Flap Wheels