Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x1x1/4 In Shank, 240G
Mfr # 11397
Zoro # G0283692
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 240
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11397
- Zoro # G0283692
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 240, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Power, 1.25"dia. (91191)
- 3M CUBITRON Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148168)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N453)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- Arc Abrasives Flap Wheels