Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x1x1/4 In Shank, 180G
Mfr # 11395
Zoro # G2727681
original price:
$6.39
18% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11395
- Zoro # G2727681
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK25 (11-31652)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 80G (11222)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G (12140)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- Arc Abrasives Flap Wheels