Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x1x1/4-20 Shank, 120G
Mfr # 12348
Zoro # G3231286
original price:
$5.63
26% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 12348
- Zoro # G3231286
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- REX CUT Sigma Grn, Depressed Center Grinding Whl (730023)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 120G (11159)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 3/4" Arbor Hole (45727)
- Arc Abrasives Flap Wheels