Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G
Mfr # 11365
Zoro # G0739986
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11365
- Zoro # G0739986
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Light Box, Large, Gray (202835-LED)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882140,821 3 (882140)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 80G (12138)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- MERIT Pink3 x 1 x 1/4 In. 1/4 Shank Mini Flap (69957339715)
- Arc Abrasives Flap Wheels