Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G
Mfr # 11367
Zoro # G3262305
original price:
$5.42
7% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11367
- Zoro # G3262305
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- SHAVIV Deburring Replacement Blade, B 20C (151-19020)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 80G (11222)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 60G (12293)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 60G (11299)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 32 (08834138119)
- Arc Abrasives Flap Wheels