Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G
Mfr # 11130
Zoro # G2673876
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11130
- Zoro # G2673876
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20087)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 80G (11300)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- ARC ABRASIVES Mounted Flapwheels (11273)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G (11131)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- Arc Abrasives Flap Wheels