Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 120G
Mfr # 11133
Zoro # G1131216
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 5/8"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 11133
- Zoro # G1131216
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Face Width | 5/8 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 5/8 in W |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3/4 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- Arc Abrasives Flap Wheels