Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1x1/4 In Shank, 80G
Mfr # 11287
Zoro # G2530193
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11287
- Zoro # G2530193
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- WEILER 2" Dia Crimped Wire Wheel, .006" Steel Fill, 1/2" Arbor Hole (15433)
- MIRKA Gold 8" Grip P36 (23-631-036)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (12345)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4"-20 Shank, 120G (11393)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 60G (12137)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- Arc Abrasives Flap Wheels