Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1x1/4 In Shank, 120G
Mfr # 11289
Zoro # G2826844
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11289
- Zoro # G2826844
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Psa P40 W (23-352-040)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941026)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23322)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 80G (12190)
- ARC ABRASIVES Mounted Flapwheels (11117)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- PFERD 2" x 3/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45260)
- Arc Abrasives Flap Wheels