Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1x1/4-20 Shank, 60G
Mfr # 12241
Zoro # G0983053
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 12241
- Zoro # G0983053
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 36 Grit (40698)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 40G, Width: 1" (11167)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- ARC ABRASIVES Mounted Flapwheels (11117)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- Arc Abrasives Flap Wheels