Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1x1/4-20 Shank, 120G
Mfr # 12244
Zoro # G2141736
original price:
$6.21
28% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12244
- Zoro # G2141736
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30006)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber (704431)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 240G (11176)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- Arc Abrasives Flap Wheels