Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G
Mfr # 11261
Zoro # G0874167
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11261
- Zoro # G0874167
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Steel Shank Flap Wheel Test Kit1/4 In. (08834138004)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- ALI INDUSTRIES Surface Preparation Sanding Disc Kit (2225)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G (12140)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45287)
- Arc Abrasives Flap Wheels