Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1/2x1/4-20 Shank, 180G
Mfr # 12220
Zoro # G0784393
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 180
- Width 1/2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12220
- Zoro # G0784393
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 120 Grit (11139Z54)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 120G (11133)
- PFERD 1-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45246)
- Arc Abrasives Flap Wheels