Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 60G
Mfr # 11299
Zoro # G2920206
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11299
- Zoro # G2920206
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 1/2 in |
Shank Size | 1/4 in |
Flap Width | 1 1/2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 1/2 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1,100/120G, Brown (07660788280)
- MIRKA Gold 2.75X8" Grip 8H P80 (23-635-080)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 80G (12190)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (11338)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- Arc Abrasives Flap Wheels