Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G
Mfr # 11341
Zoro # G3121867
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 11341
- Zoro # G3121867
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Overall Diameter | 2 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 2 1/2 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775452)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (11237)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- Arc Abrasives Flap Wheels