Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G
Mfr # 12294
Zoro # G3438994
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2 in
- Grit 80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12294
- Zoro # G3438994
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2-1/2 in |
Width | 1" |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 2 1/2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 1/2 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cup Wheel, Metal, 5 in x 5/8 in-11 (72375)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black (66261107270)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G (11239)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623481000)
- Arc Abrasives Flap Wheels