Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G
Mfr # 11157
Zoro # G2214457
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11157
- Zoro # G2214457
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE HVY DUTY ROUND BURR 1/4 SHANK (UR6122)
- OSBORN Flap T29, 6 X X 7/8, Z 40 (5215384572)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 180G (12246)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 80G (12138)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- Arc Abrasives Flap Wheels