Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G
Mfr # 11156
Zoro # G3307884
original price:
$2.83
4% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 11156
- Zoro # G3307884
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 5/8 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cr 3/8 X 1-1/2 X 1/8 80 (21284)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 80 Grit Aluminum Oxide (57905)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ARC ABRASIVES Mounted Flapwheels (11086)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- Arc Abrasives Flap Wheels