Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x5/8x1/4 In Shank, 120G
Mfr # 11159
Zoro # G2984073
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 5/8"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11159
- Zoro # G2984073
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 5/8 in |
Shank Size | 1/4 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Roll, 5 in. Dia (01423)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- MIRKA Mesh Grip, Disc, 3", P240 Grit, PK50 (9A-203-240)
- ARC ABRASIVES Mounted Flapwheels (11086)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- ARC ABRASIVES Mounted Flapwheels (12157)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- Arc Abrasives Flap Wheels