Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x5/8x1/4-20 Shank, 60G
Mfr # 12137
Zoro # G1536087
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12137
- Zoro # G1536087
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Overall Diameter | 1 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (63642541406)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx12)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 320G (11399)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (12345)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 80G (11300)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- Arc Abrasives Flap Wheels