Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x1x1/4 In Shank, 320G
Mfr # 11178
Zoro # G1046026
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 320
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11178
- Zoro # G1046026
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 320, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Very Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk (82471)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247102)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 Shank, 120G (11211)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 60G (12293)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45082)
- Arc Abrasives Flap Wheels